Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Ivory, 100 PK

  • Zoro #: G0540841
  • Mfr #: TLF48100BX

$15.29 ($0.15/unit)

  • Disposable Glove Material: Latex
  • Color: Ivory
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TLF48100BX Specifications

  • Zoro #: G0540841
  • Mfr #: TLF48100BX
Disposable Glove Material: Latex Color: Ivory
Item: Disposable Gloves Package quantity: 100
Material: Latex Glove Size: XL
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Size: XL Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Disposable gloves protect hands and block the transmission of bacteria between the wearer and the items being handled. This Disposable Gloves includes characteristics like: COLOR: Ivory, DISPOSABLE GLOVE MATERIAL: Latex

Reviews of Gloveworks #TLF48100BX