Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, M, 1000 PK

  • Zoro #: G0540220
  • Mfr #: TLF44100CS

$68.48 ($0.07/unit)

  • Disposable Glove Material: Latex
  • Package quantity: 1000
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TLF44100CS Specifications

  • Zoro #: G0540220
  • Mfr #: TLF44100CS
Disposable Glove Material: Latex Package quantity: 1000
Color: Ivory Item: Disposable Gloves
Powdered/Powder Free: Powder Free Glove Size: M
Material: Latex Palm Thickness: 4.00 mil
Size: M Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Gloves,Latex,Powder Free,Ivory, Package Quantity 1000

Reviews of Gloveworks #TLF44100CS