Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powdered, Ivory, M, 100 PK

  • Zoro #: G0540169
  • Mfr #: TL44100BX

$14.58 ($0.15/unit)

  • Color: Ivory
  • Disposable Glove Material: Latex
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TL44100BX Specifications

  • Zoro #: G0540169
  • Mfr #: TL44100BX
Color: Ivory Disposable Glove Material: Latex
Package quantity: 100 Item: Disposable Gloves
Palm Thickness: 4.00 mil Powdered/Powder Free: Powdered
Glove Size: M Material: Latex
Size: M Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gloves,Powdered,Latex,Ivory, Package Quantity 100

Reviews of Gloveworks #TL44100BX