Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powdered, Ivory, L, 100 PK

  • Zoro #: G0540178
  • Mfr #: TL46100BX

$14.44 ($0.14/unit)

  • Disposable Glove Material: Latex
  • Item: Disposable Gloves
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TL46100BX Specifications

  • Zoro #: G0540178
  • Mfr #: TL46100BX
Disposable Glove Material: Latex Item: Disposable Gloves
Color: Ivory Package quantity: 100
Palm Thickness: 4.00 mil Powdered/Powder Free: Powdered
Glove Size: L Material: Latex
Size: L Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gloves,Powdered,Latex,Ivory, Package Quantity 100

Reviews of Gloveworks #TL46100BX