Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powdered, Ivory, S, 1000 PK

  • Zoro #: G0540117
  • Mfr #: TL42100CS

$52.69 ($0.05/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Latex
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TL42100CS Specifications

  • Zoro #: G0540117
  • Mfr #: TL42100CS
Item: Disposable Gloves Disposable Glove Material: Latex
Color: Ivory Package quantity: 1000
Glove Size: S Material: Latex
Palm Thickness: 4.00 mil Powdered/Powder Free: Powdered
Size: S Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gloves,Powdered,Latex,Ivory, Package Quantity 1000

Reviews of Gloveworks #TL42100CS