Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powdered, Ivory, M, 1000 PK

  • Zoro #: G0540187
  • Mfr #: TL44100CS

$76.05 ($0.08/unit)

  • Package quantity: 1000
  • Color: Ivory
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TL44100CS Specifications

  • Zoro #: G0540187
  • Mfr #: TL44100CS
Package quantity: 1000 Color: Ivory
Item: Disposable Gloves Disposable Glove Material: Latex
Glove Size: M Palm Thickness: 4.00 mil
Material: Latex Powdered/Powder Free: Powdered
Size: M Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gloves,Powdered,Latex,Ivory, Package Quantity 1000

Reviews of Gloveworks #TL44100CS