Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powdered, Ivory, XL, 1000 PK

  • Zoro #: G0540281
  • Mfr #: TL48100CS

$84.50 ($0.08/unit)

  • Package quantity: 1000
  • Color: Ivory
  • Disposable Glove Material: Latex
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #TL48100CS Specifications

  • Zoro #: G0540281
  • Mfr #: TL48100CS
Package quantity: 1000 Color: Ivory
Disposable Glove Material: Latex Item: Disposable Gloves
Powdered/Powder Free: Powdered Material: Latex
Glove Size: XL Palm Thickness: 4.00 mil
Size: XL Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gloves,Powdered,Latex,Ivory, Package Quantity 1000

Reviews of Gloveworks #TL48100CS