Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, S, 100 PK

  • Zoro #: G0540029
  • Mfr #: IN42100BX

$11.06 ($0.11/unit)

  • Package quantity: 100
  • Color: Blue
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #IN42100BX Specifications

  • Zoro #: G0540029
  • Mfr #: IN42100BX
Package quantity: 100 Color: Blue
Item: Disposable Gloves Disposable Glove Material: Nitrile
Glove Size: S Palm Thickness: 4.00 mil
Powdered/Powder Free: Powdered Material: Nitrile
Size: S Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Powdered,Nitrile,Blue, Package Quantity 100

Reviews of Gloveworks #IN42100BX