Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, XL, 100 PK

  • Zoro #: G0539992
  • Mfr #: IN48100BX

$15.15 ($0.15/unit)

  • Color: Blue
  • Package quantity: 100
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #IN48100BX Specifications

  • Zoro #: G0539992
  • Mfr #: IN48100BX
Color: Blue Package quantity: 100
Disposable Glove Material: Nitrile Item: Disposable Gloves
Palm Thickness: 4.00 mil Material: Nitrile
Glove Size: XL Powdered/Powder Free: Powdered
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Powdered,Nitrile,Blue, Package Quantity 100

Reviews of Gloveworks #IN48100BX