Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Blue, 100 PK

  • Zoro #: G0539913
  • Mfr #: IN49100BX

$15.15 ($0.15/unit)

  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #IN49100BX Specifications

  • Zoro #: G0539913
  • Mfr #: IN49100BX
Disposable Glove Material: Nitrile Item: Disposable Gloves
Package quantity: 100 Color: Blue
Material: Nitrile Palm Thickness: 4.00 mil
Powdered/Powder Free: Powdered Glove Size: 2XL
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Powdered,Nitrile,Blue, Package Quantity 100

Reviews of Gloveworks #IN49100BX