Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, M, 1000 PK

  • Zoro #: G0540001
  • Mfr #: IN44100CS

$82.50 ($0.08/unit)

  • Disposable Glove Material: Nitrile
  • Color: Blue
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #IN44100CS Specifications

  • Zoro #: G0540001
  • Mfr #: IN44100CS
Disposable Glove Material: Nitrile Color: Blue
Package quantity: 1000 Item: Disposable Gloves
Material: Nitrile Glove Size: M
Powdered/Powder Free: Powdered Palm Thickness: 4.00 mil
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Powdered,Nitrile,Blue, Package Quantity 1000

Reviews of Gloveworks #IN44100CS