Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, XL, 1000 PK

  • Zoro #: G0540071
  • Mfr #: IN48100CS

$92.65 ($0.09/unit)

  • Package quantity: 1000
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #IN48100CS Specifications

  • Zoro #: G0540071
  • Mfr #: IN48100CS
Package quantity: 1000 Item: Disposable Gloves
Disposable Glove Material: Nitrile Color: Blue
Powdered/Powder Free: Powdered Glove Size: XL
Palm Thickness: 4.00 mil Material: Nitrile
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Powdered,Nitrile,Blue, Package Quantity 1000

Reviews of Gloveworks #IN48100CS