Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Disposable Gloves, Nitrile, Powder Free, Royal Blue, 2XL, 100 PK

  • Zoro #: G0540692
  • Mfr #: GWRBN49100BX
$18.69 ($0.19/unit)
  • Item: Disposable Gloves
  • Glove Size: 2XL
  • Disposable Glove Material: Nitrile
See full product details
Out of Stock

Gloveworks Hd #GWRBN49100BX Specifications

  • Zoro #: G0540692
  • Mfr #: GWRBN49100BX
Item: Disposable Gloves Glove Size: 2XL
Disposable Glove Material: Nitrile Palm Thickness: 6.00 mil
Color: Royal Blue Powdered/Powder Free: Powder Free
Package quantity: 100 Material: Nitrile
Size: 2XL Package Quantity: 100
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Royal Blue, Package Quantity 100

Reviews of Gloveworks Hd #GWRBN49100BX