Disposable Gloves, Nitrile, Powder Free, Royal Blue, XL, 1000 PK
- Zoro #: G0541018
- Mfr #: GWRBN48100CS
$139.50
($0.14/unit)
- Item: Disposable Gloves
- Glove Size: XL
- Disposable Glove Material: Nitrile
Out of Stock
Gloveworks Hd #GWRBN48100CS Specifications
| |
Item: Disposable Gloves | Glove Size: XL |
Disposable Glove Material: Nitrile | Palm Thickness: 6.00 mil |
Color: Royal Blue | Powdered/Powder Free: Powder Free |
Package quantity: 1000 | Material: Nitrile |
Size: XL | Package Quantity: 1000 |
Country of Origin (subject to change): Thailand |
Description
Gloves,Nitrile,Royal Blue, Package Quantity 1000