Shop Alternate Products
This Product is Discontinued
Gloveworks Hd
Disposable Gloves, Nitrile, Powder Free, Black, L, 100 PK (Discontinued)
Mfr # GWBN46100BX
Zoro # G0540729
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 6.00 mil
- Color Black
- Powdered/Powder Free Powder Free