Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, XL, 100 PK

  • Zoro #: G0541042
  • Mfr #: GWBN48100BX

$29.75 ($0.30/unit)

  • Promotion Restriction: Not eligible for promotion
  • Package quantity: 100
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWBN48100BX Specifications

  • Zoro #: G0541042
  • Mfr #: GWBN48100BX
Promotion Restriction: Not eligible for promotion Package quantity: 100
Color: Black Item: Disposable Gloves
Disposable Glove Material: Nitrile Glove Size: XL
Palm Thickness: 6.00 mil Material: Nitrile
Powdered/Powder Free: Powder Free Size: XL
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Glove,Nitrile,Textured,Black, Package Quantity 100

Reviews of Gloveworks Hd #GWBN48100BX