Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Green, 100 PK

  • Zoro #: G0539837
  • Mfr #: GWGN44100BX

$35.50 ($0.35/unit)

  • Promotion Restriction: Not eligible for promotion
  • Package quantity: 100
  • Color: Green
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWGN44100BX Specifications

  • Zoro #: G0539837
  • Mfr #: GWGN44100BX
Promotion Restriction: Not eligible for promotion Package quantity: 100
Color: Green Item: Disposable Gloves
Disposable Glove Material: Nitrile Glove Size: M
Material: Nitrile Palm Thickness: 8.00 mil
Powdered/Powder Free: Powder Free Size: M
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Glove,Nitrile,Textured,Green, Package Quantity 100

Reviews of Gloveworks Hd #GWGN44100BX