Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, L, 1000 PK

  • Zoro #: G0539852
  • Mfr #: GWGN46100CS

$149.50 ($0.15/unit)

  • Color: Green
  • Item: Disposable Gloves
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWGN46100CS Specifications

  • Zoro #: G0539852
  • Mfr #: GWGN46100CS
Color: Green Item: Disposable Gloves
Package quantity: 1000 Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: L
Material: Nitrile Palm Thickness: 8.00 mil
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Glove,Nitrile,Textured,Green, Package Quantity 1000

Reviews of Gloveworks Hd #GWGN46100CS