Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, XL, 1000 PK

  • Zoro #: G0540062
  • Mfr #: GWGN48100CS

$274.00 ($0.27/unit)

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Color: Green
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWGN48100CS Specifications

  • Zoro #: G0540062
  • Mfr #: GWGN48100CS
Promotion Restriction: Not eligible for promotion Item: Disposable Gloves
Color: Green Disposable Glove Material: Nitrile
Package quantity: 1000 Palm Thickness: 8.00 mil
Powdered/Powder Free: Powder Free Glove Size: XL
Material: Nitrile Size: XL
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Glove,Nitrile,Textured,Green, Package Quantity 1000

Reviews of Gloveworks Hd #GWGN48100CS