Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Orange, 1000 PK

  • Zoro #: G0540537
  • Mfr #: GWON49100CS
$293.48 ($0.29/unit)
  • Package quantity: 1000
  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWON49100CS Specifications

  • Zoro #: G0540537
  • Mfr #: GWON49100CS
Package quantity: 1000 Disposable Glove Material: Nitrile
Item: Disposable Gloves Color: Orange
Material: Nitrile Powdered/Powder Free: Powder Free
Palm Thickness: 8.00 mil Glove Size: 2XL
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. This Disposable Gloves includes characteristics like: COLOR: Orange, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Gloveworks Hd #GWON49100CS