Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Orange, 1000 PK

  • Zoro #: G0540412
  • Mfr #: GWON46100CS

$342.00 ($0.34/unit)

  • Promotion Restriction: Not eligible for promotion
  • Color: Orange
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWON46100CS Specifications

  • Zoro #: G0540412
  • Mfr #: GWON46100CS
Promotion Restriction: Not eligible for promotion Color: Orange
Package quantity: 1000 Item: Disposable Gloves
Disposable Glove Material: Nitrile Material: Nitrile
Glove Size: L Palm Thickness: 8.00 mil
Powdered/Powder Free: Powder Free Size: L
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Textured,Orange, Package Quantity 1000

Reviews of Gloveworks Hd #GWON46100CS