Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Royal Blue, M, 100 PK

  • Zoro #: G0541027
  • Mfr #: GWRBN44100BX

$18.69 ($0.19/unit)

  • Disposable Glove Material: Nitrile
  • Color: Royal Blue
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWRBN44100BX Specifications

  • Zoro #: G0541027
  • Mfr #: GWRBN44100BX
Disposable Glove Material: Nitrile Color: Royal Blue
Item: Disposable Gloves Package quantity: 100
Powdered/Powder Free: Powder Free Material: Nitrile
Glove Size: M Palm Thickness: 6.00 mil
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Royal Blue, Package Quantity 100

Reviews of Gloveworks Hd #GWRBN44100BX