Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Royal Blue, L, 100 PK

  • Zoro #: G0540920
  • Mfr #: GWRBN46100BX

$23.86 ($0.24/unit)

  • Package quantity: 100
  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWRBN46100BX Specifications

  • Zoro #: G0540920
  • Mfr #: GWRBN46100BX
Package quantity: 100 Disposable Glove Material: Nitrile
Item: Disposable Gloves Color: Royal Blue
Material: Nitrile Palm Thickness: 6.00 mil
Glove Size: L Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Royal Blue, Package Quantity 100

Reviews of Gloveworks Hd #GWRBN46100BX