Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Royal Blue, L, 1000 PK

  • Zoro #: G0540948
  • Mfr #: GWRBN46100CS

$149.50 ($0.15/unit)

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Gloves
  • Color: Royal Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWRBN46100CS Specifications

  • Zoro #: G0540948
  • Mfr #: GWRBN46100CS
Promotion Restriction: Not eligible for promotion Item: Disposable Gloves
Color: Royal Blue Package quantity: 1000
Disposable Glove Material: Nitrile Material: Nitrile
Glove Size: L Palm Thickness: 6.00 mil
Powdered/Powder Free: Powder Free Size: L
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Royal Blue, Package Quantity 1000

Reviews of Gloveworks Hd #GWRBN46100CS