Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Royal Blue, 2XL, 1000 PK

  • Zoro #: G0541051
  • Mfr #: GWRBN49100CS

$117.44 ($0.12/unit)

  • Package quantity: 1000
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWRBN49100CS Specifications

  • Zoro #: G0541051
  • Mfr #: GWRBN49100CS
Package quantity: 1000 Item: Disposable Gloves
Disposable Glove Material: Nitrile Color: Royal Blue
Glove Size: 2XL Powdered/Powder Free: Powder Free
Material: Nitrile Palm Thickness: 6.00 mil
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Royal Blue, Package Quantity 1000

Reviews of Gloveworks Hd #GWRBN49100CS