Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, Universal, 150 PK

  • Zoro #: G0541009
  • Mfr #: GWHD6PKBLKCS

$97.45 ($0.65/unit)

  • Item: Disposable Gloves
  • Package quantity: 150
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWHD6PKBLKCS Specifications

  • Zoro #: G0541009
  • Mfr #: GWHD6PKBLKCS
Item: Disposable Gloves Package quantity: 150
Color: Black Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Material: Nitrile
Glove Size: Universal Palm Thickness: 6.00 mil
Size: Universal Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Black, Package Quantity 150

Reviews of Gloveworks Hd #GWHD6PKBLKCS