Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Orange, Universal, 150 PK

  • Zoro #: G0540893
  • Mfr #: GWHD6PKORGCS

$101.78 ($0.68/unit)

  • Package quantity: 150
  • Disposable Glove Material: Nitrile
  • Color: Orange
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWHD6PKORGCS Specifications

  • Zoro #: G0540893
  • Mfr #: GWHD6PKORGCS
Package quantity: 150 Disposable Glove Material: Nitrile
Color: Orange Item: Disposable Gloves
Glove Size: Universal Palm Thickness: 6.00 mil
Powdered/Powder Free: Powder Free Material: Nitrile
Size: Universal Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Orange, Package Quantity 150

Reviews of Gloveworks Hd #GWHD6PKORGCS