Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Orange, 100 PK

  • Zoro #: G0540528
  • Mfr #: GWON46100BX

$35.50 ($0.35/unit)

  • Promotion Restriction: Not eligible for promotion
  • Package quantity: 100
  • Color: Orange
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWON46100BX Specifications

  • Zoro #: G0540528
  • Mfr #: GWON46100BX
Promotion Restriction: Not eligible for promotion Package quantity: 100
Color: Orange Item: Disposable Gloves
Disposable Glove Material: Nitrile Powdered/Powder Free: Powder Free
Palm Thickness: 8.00 mil Glove Size: L
Material: Nitrile Size: L
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Textured,Orange, Package Quantity 100

Reviews of Gloveworks Hd #GWON46100BX