Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Orange, 100 PK

  • Zoro #: G0540318
  • Mfr #: GWON48100BX

$35.50 ($0.35/unit)

  • Promotion Restriction: Not eligible for promotion
  • Disposable Glove Material: Nitrile
  • Package quantity: 100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gloveworks Hd #GWON48100BX Specifications

  • Zoro #: G0540318
  • Mfr #: GWON48100BX
Promotion Restriction: Not eligible for promotion Disposable Glove Material: Nitrile
Package quantity: 100 Color: Orange
Item: Disposable Gloves Powdered/Powder Free: Powder Free
Palm Thickness: 8.00 mil Material: Nitrile
Glove Size: XL Size: XL
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,Textured,Orange, Package Quantity 100

Reviews of Gloveworks Hd #GWON48100BX