Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0540150
  • Mfr #: INPF48100BX

$16.72 ($0.17/unit)

  • Package quantity: 100
  • Color: Blue
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #INPF48100BX Specifications

  • Zoro #: G0540150
  • Mfr #: INPF48100BX
Package quantity: 100 Color: Blue
Disposable Glove Material: Nitrile Item: Disposable Gloves
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Glove Size: XL Material: Nitrile
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Blue, Package Quantity 100

Reviews of Gloveworks #INPF48100BX