Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, 2XL, 100 PK

  • Zoro #: G0540099
  • Mfr #: INPF49100BX

$16.72 ($0.17/unit)

  • Color: Blue
  • Package quantity: 100
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #INPF49100BX Specifications

  • Zoro #: G0540099
  • Mfr #: INPF49100BX
Color: Blue Package quantity: 100
Item: Disposable Gloves Disposable Glove Material: Nitrile
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Glove Size: 2XL Material: Nitrile
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Blue, Package Quantity 100

Reviews of Gloveworks #INPF49100BX