Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 1000 PK

  • Zoro #: G0539898
  • Mfr #: INPF42100CS

$82.18 ($0.08/unit)

  • Color: Blue
  • Package quantity: 1000
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #INPF42100CS Specifications

  • Zoro #: G0539898
  • Mfr #: INPF42100CS
Color: Blue Package quantity: 1000
Disposable Glove Material: Nitrile Item: Disposable Gloves
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Material: Nitrile Glove Size: S
Size: S Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Blue, Package Quantity 1000

Reviews of Gloveworks #INPF42100CS