Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 1000 PK

  • Zoro #: G0540010
  • Mfr #: INPF46100CS

$83.50 ($0.08/unit)

  • Color: Blue
  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Gloveworks #INPF46100CS Specifications

  • Zoro #: G0540010
  • Mfr #: INPF46100CS
Color: Blue Disposable Glove Material: Nitrile
Item: Disposable Gloves Package quantity: 1000
Palm Thickness: 4.00 mil Glove Size: L
Powdered/Powder Free: Powder Free Material: Nitrile
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Blue, Package Quantity 1000

Reviews of Gloveworks #INPF46100CS