Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Glow 17 Stool, Blue
  • Zoro #: G0294520
  • Mfr #: 1640BE
No Product Image Available
$62.56
  • Material: ABS plastic
  • Finish: Vibrant Blue
  • Seat Height Range: 17"
See full product details
This item ships free.

Glow #1640BE Specifications

  • Zoro #: G0294520
  • Mfr #: 1640BE
Material: ABS plastic Finish: Vibrant Blue
Seat Height Range: 17" Color: Blue
Item: Glow 17 Stool,Blue Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glow stools are a perfect fit in classrooms, libraries, playrooms, at circle time or activity tables. Designed for students on the move, these stools feature convex bases that allow for movement in all directions while seated, which means even restless students can still move around without disrupting the rest of the class. Non-skid padding on the bases prevent unwanted slipping. Durable construction and ergonomic design encourages good posture at an age where developing habits of healthy posture are most important. A padded seating surface provides a safer alternative to hard plastic alone. Its vibrant blue finish will brighten up any classroom, activity room or waiting area. Glow stools ship assembled and are ready to use immediately.

Reviews of Glow #1640BE