Shop Alternate Products
This Product is Discontinued
Glowear By Ergodyne
Black Front Safety Shirt, Lg Slvs, 5XL, Org (Discontinued)
Mfr # 8291BK
Zoro # G5152800
This Product is Discontinued
Key Features
- Color Orange/Black
- Size 5XL
- Material Polyester Breathable Knit
- Features Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Standards ANSI/ISEA 207-2015 Type R Class 2