customer-service Help
Glowear By Ergodyne

Blk Front Safety Shirt, Lng Slvs, M, Orange (Discontinued)

Glowear By Ergodyne Blk Front Safety Shirt, Lng Slvs, M, Orange 8291BK
Tap to zoom
Hover or click to zoom
$17.71
  • Color: Orange/Black
  • Material: Polyester Breathable Knit
  • Size: M
See full product details
This Product is Discontinued

Glowear By Ergodyne #8291BK Specifications

  • Color: Orange/Black
  • Material: Polyester Breathable Knit
  • Size: M
  • Standards: ANSI/ISEA 207-2015 Type R Class 2
  • Features: Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
  • Item: Blk Front Safety Shirt,Lng Slvs,M,Orange
  • Length: 15.3"
  • Height: 1.3"
  • Country of Origin (subject to change): China

Description

Blk Front Safety Shirt,Lng Slvs,M,Orange

Reviews of Glowear By Ergodyne #8291BK