This Product is Discontinued
Shop for all Traffic Safety Vests and Apparel
Glowear By Ergodyne
Blk Front Safety Shirt, Lng Slvs, S, Orange (Discontinued)
- Zoro #: G5152712
- Mfr #: 8291BK
Tap to zoom
Hover or click to zoom
This Product is Discontinued
Glowear By Ergodyne #8291BK Specifications
- Zoro #: G5152712
- Mfr #: 8291BK
- Color: Orange/Black
- Material: Polyester Breathable Knit
- Size: S
- Standards: ANSI/ISEA 207-2015 Type R Class 2
- Features: Full-Sleeve Coverage With Class 2 Compliance With Black Front and Sleeves to Keep High Wear Areas Looking Clean; Moisture Wicking Treatment; 30+ UPF for Protection Against Harmful UV; 2" ANSI-Compliant Heat Transfer Reflective; Pockets: One Outside Chest
- Item: Blk Front Safety Shirt,Lng Slvs,S,Orange
- Length: 15.3"
- Height: 1.3"
- Country of Origin (subject to change): China
Description
Blk Front Safety Shirt,Lng Slvs,S,Orange
Reviews of Glowear By Ergodyne #8291BK
Explore more
- Glowear By Ergodyne XL Class E Thermal Pants, Lime 8925
- Glowear By Ergodyne Black Front Perf. Safety T-Shirt, M, Lime 8280BK
- Glowear By Ergodyne 4XL/5XL Class E Two-Tone Pants, Orange 8911
- Glowear By Ergodyne Black Front Safety T-Shirt, 2XL, Lime 8289BK
- Glowear By Ergodyne Two Tone Mesh Safety Vest, Lime, 4XL/5XL 8246Z
- Glowear By Ergodyne Black Front Safety T-Shirt, M, Orange 8289BK
- Glowear By Ergodyne Vest, Class 2, Two-Tone, 2XL/3XL, Lime 21297
- Tingley Tingley Bomber Ii J26112 High-Visibility Bomber Jacket, 3Xl J26112.3X
- Tingley Tingley High-Visibility Flame Resistant Safety Vest, V81622.L-XL
- Pioneer Safety Shirt, Hi-Vis, Orange, Polyester, M V1051250U-M
- Pioneer Mesh Vest, Tear-Away, Hi-Vis Yellow, 23XL V1030560U-2/3XL
- Glowear By Ergodyne High Visibility Clothing