- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Jackets & Coats
- /
- Hi Vis Bomber Jacket, 3-in-1, Lime, L
Glowear By Ergodyne
Hi Vis Bomber Jacket, 3-in-1, Lime, L
- Zoro #: G5461500
- Mfr #: 8381
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.86
Glowear By Ergodyne #8381 Specifications
- Zoro #: G5461500
- Mfr #: 8381
- Size: L
- Color: Hi-Viz Lime
- Closure Type: Zipper with Storm Flap
- Insulated: Yes
- Material: 300D Oxford Polyester
- Fits Chest Size: 38" to 42"
- Lining Material: Fleece
- Waterproof: Water Repellant
- Item: Jacket
- Type: Hi-Vis
- Country of Origin (subject to change): China
Description
Hi Vis Bomber Jacket,3-in-1,Lime,L
Reviews of Glowear By Ergodyne #8381
Explore more
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large 8381
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 3XL 8384
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, S 8379
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL 8384
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small 8384
- JOHN TILLMAN & CO. Jacket size 6230DRQ2X
- PET LIFE Pet Life 1TNMD Orange Metallic Fashion Parka with Removable Hood-MD 1TNMD
- RED KAP 401Tbwht Mns Wh L/S Counter Coat 4010WH RG XL
- PET LIFE Pet Life JKTD3BKMD Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket with Blackshark Technology; Black - Medium JKTD3BKMD
- BERNE Chore Coat, Original, 3XL, Tall CH416
- Glowear By Ergodyne General Work Clothing