Gmi

Hang & Stack Storage Bin, Yellow, Plastic, 16 in L x 10 in W x 10 in H

Gmi Hang & Stack Storage Bin,  Yellow,  Plastic,  16 in L x 10 in W x 10 in H DFXB-700
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 16 in L x 10 in W x 10 in H
  • Color: Yellow
  • Material: Plastic
  • Overall Length: 14 3/4 in
  • Overall Height: 7 in
  • Overall Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.9 cu ft
See full product details
$55.23

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gmi #DFXB-700 Specifications

  • Overall L x W x H: 16 in L x 10 in W x 10 in H
  • Color: Yellow
  • Material: Plastic
  • Overall Length: 14 3/4 in
  • Overall Height: 7 in
  • Overall Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.9 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Multipurpose
  • Length: 16 in
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Width: 10 in
  • Height: 10 in
  • Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
  • Package Quantity: 1
  • Hangable: Yes
  • Electrostatic Discharge: No
  • Overall Width Range: 6 to 12 in
  • Edge/Corner Grips: Yes
  • Overall WxLxH: 8 1/4 in x 14 3/4 in x 7 in
  • Overall Length Range: Longer than 12 in
  • Overall Height Range: 4 to 8 in
  • Overall WxH: 8 1/4 in x 7 in
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Yellow, Material Plastic, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 8 1/4 in, Stackable Yes, Edge/Corner Grips Yes, Electrostatic Discharge No, Hangable Yes

Reviews of Gmi #DFXB-700

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.