customer-service Help
Gnali & Zani

Gnali & Zani V210B-9 Morosina Express Stovetop Espresso Makers Blue Measures - 9 Cup

Gnali & Zani Gnali & Zani V210B-9 Morosina Express Stovetop Espresso Makers  Blue  Measures  - 9 Cup V210B-9
Hover or click to zoom Tap to zoom
$66.16
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $66.16

Gnali & Zani #V210B-9 Specifications

  • Country of Origin (subject to change): China

Description

The Morosina Color by Gnali & Zani is a beautifully designed, Italian made stovetop espresso maker offered in a wonderful selection of colors to accent any home decor. This version of the Morosina features graceful lines and heavy-walled aluminum construction with powder-coated exterior (except for the aluminum color). Brew rich, delicious coffee right at home just like they have in Italy for decades.

Features
  • Gnali & zani morosina color stovetop espresso pot
  • Heavy-walled aluminum construction
  • Powder-coated exterior on the colored ones
  • Safety pressure release valve
Specifications
  • Color: Blue
  • Weight: 3

Restrictions and Compliance

Reviews of Gnali & Zani #V210B-9