Water Pressure Reducing Valve, 1/2 In.

GO REGULATOR| Zoro #: G0234692| Mfr #: BP8-2A51L9E111

$654.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234692 Mfr #: BP8-2A51L9E111
Max. Temp.: 250 Degrees FMax. Pressure: 500 psi
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTPreset Pressure Settings: 1.20 psi
Valve Type: High CapacityPipe Size: 1/2"
Material: BrassLength: 8"
Height: 5-1/16"Pressure Adjustment Range: 0 to 50 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 1/2 In., Preset Pressure Settings 1.20 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 5-1/16 In., Length 8 In., Max. Temp. 250 Degrees F, Max. Pressure 500 psi

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.