Water Pressure Reducing Valve, 1/2 In.

GO REGULATOR| Zoro #: G0234464| Mfr #: PR7-1A51I8J112

$800.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234464 Mfr #: PR7-1A51I8J112
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTMax. Temp.: 150 Degrees F
Material: 316L SSLength: 2-1/16"
Height: 4-13/16"Pressure Adjustment Range: 0 to 500 psi
Preset Pressure Settings: 1.10 psiMax. Pressure: 1000 psi
Valve Type: High CapacityPipe Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 1/2 In., Preset Pressure Settings 1.10 psi, Pressure Adjustment Range 0 to 500 psi, Connection Type FNPT, Height 4-13/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 1000 psi

Product Reviews

Save 15%. Sign up for Z-mail.