20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Water Pressure Reducing Valve, 1/2 In.

GO REGULATOR| Zoro #: G0234473| Mfr #: PR7-2A51I8C111

$620.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234473 Mfr #: PR7-2A51I8C111
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTPressure Adjustment Range: 0 to 10 psi
Preset Pressure Settings: 1.10 psiMax. Pressure: 1000 psi
Valve Type: High CapacityPipe Size: 1/2"
Max. Temp.: 150 Degrees FMaterial: Brass
Length: 2-1/16"Height: 4-13/16"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 1/2 In., Preset Pressure Settings 1.10 psi, Pressure Adjustment Range 0 to 10 psi, Connection Type FNPT, Height 4-13/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 1000 psi

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.