KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0234577| Mfr #: BP3-1A11I5E111

$326.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Pressure Adjustment Range: 0 to 50 psi
Valve Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0234577 Mfr #: BP3-1A11I5E111
Max. Temp.: 250 Degrees FPressure Adjustment Range: 0 to 50 psi
Valve Type: StandardMax. Pressure: 500 psi
Preset Pressure Settings: 0.20 psiLength: 2-1/16"
Material: 316L SSPipe Size: 1/4"
Item: Water Pressure Reducing ValveStrainer: No
Height: 4-1/16"Connection Type: FNPT
Country of Origin (subject to change): United States

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material 316L SS, Pipe Size 1/4 In., Preset Pressure Settings 0.20 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 4-1/16 In., Length 2-1/16 In., Max. Temp. 250 Degrees F, Max. Pressure 500 psi

Reviews