Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0234613| Mfr #: BP3-2A11I5E111

$313.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234613 Mfr #: BP3-2A11I5E111
Max. Temp.: 250 Degrees FMax. Pressure: 500 psi
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTValve Type: Standard
Pipe Size: 1/4"Material: Brass
Length: 2-1/16"Pressure Adjustment Range: 0 to 50 psi
Height: 4-1/16"Preset Pressure Settings: 0.20 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Brass, Pipe Size 1/4 In., Preset Pressure Settings 0.20 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 4-1/16 In., Length 2-1/16 In., Max. Temp. 250 Degrees F, Max. Pressure 500 psi

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.