Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0234631| Mfr #: BP3-2A11I5J111

$307.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234631 Mfr #: BP3-2A11I5J111
Max. Pressure: 500 psiItem: Water Pressure Reducing Valve
Strainer: NoMax. Temp.: 250 Degrees F
Connection Type: FNPTMaterial: Brass
Length: 2-1/16"Height: 4-1/16"
Pressure Adjustment Range: 0 to 500 psiPreset Pressure Settings: 0.20 psi
Valve Type: StandardPipe Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Brass, Pipe Size 1/4 In., Preset Pressure Settings 0.20 psi, Pressure Adjustment Range 0 to 500 psi, Connection Type FNPT, Height 4-1/16 In., Length 2-1/16 In., Max. Temp. 250 Degrees F, Max. Pressure 500 psi

Product Reviews

Save 15%. Sign up for Z-mail.