Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0220062| Mfr #: PR1-1A11A3E111

$251.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0220062 Mfr #: PR1-1A11A3E111
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTValve Type: Standard
Pipe Size: 1/4"Max. Temp.: 150 Degrees F
Material: 316L SSLength: 2-1/16"
Height: 4-1/16"Pressure Adjustment Range: 0 to 50 psi
Preset Pressure Settings: 0.06 psiMax. Pressure: 3600 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material 316L SS, Pipe Size 1/4 In., Preset Pressure Settings 0.06 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 4-1/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 3600 psi

Product Reviews

Save 15%. Sign up for Z-mail.