Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0220114| Mfr #: PR2-2A11A3I111

$245.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0220114 Mfr #: PR2-2A11A3I111
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTMax. Temp.: 150 Degrees F
Material: BrassLength: 2-1/16"
Height: 4-1/16"Pressure Adjustment Range: 0 to 250 psi
Preset Pressure Settings: 0.06 psiMax. Pressure: 3600 psi
Valve Type: StandardPipe Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Brass, Pipe Size 1/4 In., Preset Pressure Settings 0.06 psi, Pressure Adjustment Range 0 to 250 psi, Connection Type FNPT, Height 4-1/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 3600 psi

Product Reviews

Save 15%. Sign up for Z-mail.