Water Pressure Reducing Valve, 1/4 In.

GO REGULATOR| Zoro #: G0219983| Mfr #: PR7-1A11I8E111

$879.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0219983 Mfr #: PR7-1A11I8E111
Item: Water Pressure Reducing ValveStrainer: No
Connection Type: FNPTMax. Pressure: 1000 psi
Valve Type: High CapacityPipe Size: 1/4"
Max. Temp.: 150 Degrees FMaterial: 316L SS
Length: 2-1/16"Height: 4-13/16"
Pressure Adjustment Range: 0 to 50 psiPreset Pressure Settings: 1.10 psi
Country of Origin (subject to change): United States

Product Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 1/4 In., Preset Pressure Settings 1.10 psi, Pressure Adjustment Range 0 to 50 psi, Connection Type FNPT, Height 4-13/16 In., Length 2-1/16 In., Max. Temp. 150 Degrees F, Max. Pressure 1000 psi

Product Reviews

Save 15%. Sign up for Z-mail.