Shop Alternate Products
This Product is Discontinued
Go Regulator
Water Pressure Reducing Valve, 1/4 In. (Discontinued)
Mfr # PR7-1A11I8J112
Zoro # G0220001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/4 in
- Connection Type FNPT
- Max. Pressure 1000 psi
- Max. Temp. 150 Degrees F
- Valve Type High Capacity